Ring Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 500 PK

  • Mfr # MVU10-6RK

  • Zoro # G5488585


product price:  $225.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVU10-6RK
Zoro #
G5488585
UPC #
00054007019480
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.38 in
Overall Length
1.03 in
Connection Width
0.138 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Voltage
600 V
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Standard
Wire Range
12 to 10 AWG
Connection Type
Crimp
Seam
Butted

Description

Ring Terminal, Insulation Color Yellow, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.