Zoro Homepage

Ring Terminal, #6 Stud Size, 14 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK

  • Mfr # M14-6R/SX

  • Zoro # G2935737


product price: $54.69
/pk 100, $0.55/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14-6R/SX
Zoro #
G2935737
UPC #
00051128586587
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.6 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.09 in
Tongue Thickness
0.03 in
Barrel Length
0.25 in
Tongue Length
0.35 in
Tongue Width
1/4 in
Connection Width
0.138 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
347 Degrees F
Terminal Connection
Crimp
Seam
Brazed
Connection Type
Crimp
Wire Range
16 to 14 AWG
Terminal Type
Standard
Connection Material
Copper
Seam Style
Brazed
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Hole Spacing
0.22 in
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
RoHS Compliant
Yes
Insulation Material
None
Contact Finish
Tin

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.