Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK

  • Mfr # MU14-6RHT/SK

  • Zoro # G5521756


product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
19 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU14-6RHT/SK
Zoro #
G5521756
UPC #
00054007017585
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
19 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.25 in
Overall Length
0.6 in
Connection Width
0.138 in
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Nickel-Plated Steel
Wire Range
16 to 14 AWG
Max. Temp.
900 Degrees F
Terminal Connection
Crimp
Seam
Butted
Max. Voltage
600 V
Terminal Type
Standard
Connection Type
Crimp

Description

Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.6 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.