Ring Terminal, #8 Stud Size, 18 AWG, 1,000 V, Vinyl Insulated, Red, Crimp Termination Only, 25 PK

  • Mfr # RV18-8Q

  • Zoro # G6168766


product price:  $10.45
/pk 25, $0.42/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV18-8Q
Zoro #
G6168766
UPC #
00051128600467
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
0.93 in
Tongue Width - Wire Connector
0.31 in
Barrel Inside Dia.
0.07 in
Maximum Insulation Outer Diameter
0.145 in
Barrel Length
0.25 in
Minimum Stud Diameter
0.164 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
22 to 18 AWG
Connection Material
Tin-Plated Copper
Connection Type
Crimp
Max. Temp.
221 Degrees F
Seam
Butted
Terminal Type
Ring
Terminal Connection
Crimp
Clearance (C)
0.33 in
Seam Style
Butted

Description

Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards EU Compliant, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Butted, Minimum Operating Temperature -40 Degrees F, Overall Length 0.93 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.