This item is Discontinued.

No Product Image Available

Riveters Tape 685, Transparent With Green Adhesive, 4 1/2 In X 36 Yd, 1.7 Mil (Discontinued)

  • Mfr # 7010372444
  • Zoro # G504222752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010372444
Zoro #
G504222752
UPC #
21200876981
Country of Origin
Unknown

Description

Our 3M Riveters Tape 685 has broad temperature compatibility with operating temperatures ranging from -20°F (-29°C) to 150° F (65°C). This product is used to hold rivets in place both prior to and during the riveting process. This simplifies the riveting process, saving the user time while increasing worker efficiency and throughput. Additionally, no adhesive is transferred to the rivet heads when using this tape._x000D_
Recommended Applications_x000D_
Holding rivets in place prior to riveting_x000D_
Holding rivets in place during riveting_x000D_
Strong Adhesion and Improved Visibility_x000D_
During the riveting process, it’s essential to have a tape that firmly holds the rivet in place and prevents it from moving. Our 3M Riveters Tape 685 is up to the task – holding rivets firmly in place while resisting shattering or slivering. The uncoated center window does not adhere to the rivets in order to eliminate potential adhesive transfer to the rivet heads. The transparent, tack-free center window improves visibility, reducing rework and time needed to complete the riveting process._x000D_
The rubber adhesive provides good immediate adhesion that resists stretching induced by bucking bar that might lead to film entrapment under the rivet head for ease of application and to red(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.