Zoro Homepage

Roloc Disc TS 777F, 2 in 80 YF-weight, 5, PK200

  • Mfr # 7010363895

  • Zoro # G6141523


product price: $208.99
/pk 200, $1.04/ea
Free Shipping & Returns

Key Features

Backing Material
Polyester Cloth
Backing Weight
YF
Overall Diameter
2 in
Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363895
Zoro #
G6141523
UPC #
00051144767540
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Roloc Disc TS 777F,2",80 YF-Wt,PK200
Backing Material
Polyester Cloth
Backing Weight
YF
Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TS
Color
Orange
Grit
80

Description

Roloc Disc TS 777F,2",80 YF-Wt,Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.