Flap Disc, Type 27, 4-1/2" x 5/8"-11, Zirconia Alumina, 80 Grit, Fiberglass Bk
- Mfr # 76319
- Zoro # G2693686
product price:Â
$
12.35
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76319
- Zoro #
- G2693686
- UPC #
- 699053763194
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Backing Plate Material
- Fiberglass
- Backing Material
- Fiberglass
- Backing Weight
- X
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 80
- Series
- Ovation Attacker
- Maximum Operating Speed
- 13,300 RPM
- Density Rating
- High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Ovation Attacker, Backing Material Fiberglass, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.