Airline Assembly. Includes 36" Breathing Tube With Connector For Primair Hoods, And Pvc Belt. Cf1001D
- Mfr # CF1001D
- Zoro # G4859942
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
For Use With
Respirator Hoods
Includes
36 in Breathing Tube with Connector, PVC Belt
Material
PVC
System Type
PAPR System; SAR System
Compatible with Brand
North Primair 100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1001D
- Zoro #
- G4859942
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Airline Assembly
- For Use With
- Respirator Hoods
- Includes
- 36 in Breathing Tube with Connector, PVC Belt
- Material
- PVC
- System Type
- PAPR System; SAR System
- Compatible with Brand
- North Primair 100
- Series
- CF1000
- Features
- PVC for Easy Decon
- Compatible with Manufacturer Part Number
- PA111, PA112
- Compatible with Series
- Primair 100
- Brand and Series
- North CF1000
- Shell Material
- PVC
- Compatible Series
- Primair 100
Description
Airline Assembly, For Use With Respirator Hoods, CF1000, Compatible with Brand Honeywell Primair 100, Compatible with Series Primair 100, Compatible with Manufacturer Part Number PA111, PA112, Includes 36 in Breathing Tube with Connector, PVC Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.