Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Safety Glasses, Clear Anti-Fog 11476-00000

Safety Glasses, Clear Anti-Fog (Discontinued)

  • Mfr # 11476-00000
  • Zoro # G0839684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11476-00000
Zoro #
G0839684
UPC #
10078371621114
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Polarized Lens
No
Gender
Unisex
Foam Lined
No
Series
Light Vision 2
UV Protection
99.9%
Standards
ANSI Z87.1-2003, CSA Z94.3-2007
Photochromatic Lens
No
Includes
LED Lights, Lanyard, Storage Bag
Frame Style
Wraparound
Arm Color
Gray
Frame Type
Half-Frame
Arm Tip Type
Adjustable

Description

Safety Glasses, Series Light Vision(TM) 2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Lens Material Polycarbonate, Temple Color Gray, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Includes LED Lights, Lanyard, Storage Bag, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.