This item is Discontinued.

No Product Image Available

Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)

  • Mfr # 10078371620650
  • Zoro # G2443687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371620650
Zoro #
G2443687
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
UV Protection
Yes
Standards
ANSI Z87.1+

Description

The 3M Bx Protective Eyewear Is Built To Help Offer Adjustable Comfort. The Polycarbonate Lens Has Three Lens Angles For A Cozy Fit. The Integrated Sideshields And Soft Nose Bridge Combine To Offer Pleasant Extended Wear. These Sleek, Contoured And Adjustable Blue Frame Bx Safety Glasses Help Protect Your Eyes From Impact And Uv. 20/Pr Per Case.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.