This item is Discontinued.

3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant 50068060428818

Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)

  • Mfr # 50068060428818
  • Zoro # G2424321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50068060428818
Zoro #
G2424321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Series
Solus 2000
UV Protection
99.9% UVA/UVB
Standards
ANSI Z87.1 2015

Description

The 3M Solus 2000 Series Features Adjustable Ratchet Temples That Allow The Wearer To Customize Fit — A First For Our Solus Lineup. The 3M Solus 2000 Series S2001Af-Blu Safety Glasses Feature Blue/Gray Temples And Clear Antifog/Anti-Scratch Polycarbonate Lenses That Absorb 99.9% Of Uva And Uvb Rays. They Meet The Requirements Of Ansi Z87.1-2015 Standard As An Impact Rated Spectacle. Quantity Per Case: 20.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.