This item is Discontinued.

3M Safety Glasses, Clear Lens, 100 PK MMMTGV01100

Safety Glasses, Clear Lens, 100 PK (Discontinued)

  • Mfr # MMMTGV01100
  • Zoro # G101833559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMMTGV01100
Zoro #
G101833559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Clear
Lens Material
Polycarbonate
Features
Frameless; Wraparound Lens; Over-the-Glasses (OTG)
Arm Color
Clear

Description

Tour-Guard V Protective Eyewear offers economical eye protection to visitors who tour work sites or general use by others. Basic in aesthetic design, these glasses come with important safety features for overall eye protection, Impact-resistant polycarbonate lenses absorb 99.9 percent UV rays and UVB up to 380 nm. Wraparound shields help protect eyes from flying objects. Use indoors or outdoors. The regular glasses have been sized to conveniently fit over most personal prescription eyewear and fit most individuals. Clear lenses offer unobstructed viewing. These safety glasses meet the requirements of CSA Z94.3-2007 and ANSI Z87.1-2010.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.