
Safety Glasses, Gray Anti-Fog, Scratch-Resistant (Discontinued)
- Mfr # 50638060429070
- Zoro # G2420219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50638060429070
Zoro #
G2420219
UPC #
-
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Solus 1000
UV Protection
99.9% UVA/UVB
Standards
ANSI Z87.1 2015
Description
The 3M Solus Protective Eyewear Provide Impact Protection Coupled With A Sporty Modern Look. 3M Scotchgard Anti-Fog Protector Coating Technology Provides Fog And Abrasion Resistance And Helps Workers See Clearly, Longer. The S1501Sgaf Feature Black Temples And Af-As Polycarbonate Lenses, Which Absorb 99.9% Of Uv Rays And Meet The Requirements Of Ansi Z87.1-2015 Standard As An Impact Rated Spectacle.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.