This item is Discontinued.

No Product Image Available

Safety Glasses, OTG Clear (Discontinued)

  • Mfr # 10078371622241
  • Zoro # G2418800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10078371622241
Zoro #
G2418800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Series
OX
UV Protection
99.9% UVA/UVB
Standards
ANSI Z87.1-2003, CSA Z94.3-2007

Description

3M Ox 1000 Eyewear Gives Prescription Eyeglass Wearers The Added Safety Of The All-Around Polycarbonate Lens Without Sacrificing The Vision, Comfort And Familiarity Of Their Own Personal Glasses. Unlike Many Competitive Models, Ox Features A Lightweight Optical Lens, Providing An Easy Fit For A Short Visit Or All-Day Usage. Lenses Are Anti-Static And Provide 99.9% Uv Protection. These Glasses Exceed Ansi Z87.1 And Csa Z94.3 Standards.,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.