This item is Discontinued.

3M Safety Glasses, Wraparound Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK 11523-00000-20

Safety Glasses, Wraparound Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (Discontinued)

  • Mfr # 11523-00000-20
  • Zoro # G7301596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11523-00000-20
Zoro #
G7301596
UPC #
10078371620780
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue
Frame Color
Blue
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Series
BX
UV Protection
99.99% UVA/UVB
Standards
ANSI Z87.1-2015

Description

Safety Glasses, Polarized Lens No, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.