
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010302104
Zoro #
G004234590
UPC #
51131274389
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggle
Frame Color
Gray
Lens Color
Clear
Lens Coating
Anti-fog
Lens Material
Polycarbonate
UV Protection
0.999
Standards
ANSI Z87.1-2015
Features
Adjustable elastic strap; Splash Protection
Color
Transparent
Eyewear Venting
Direct
Description
The GoggleGear(TM) 2890 Series safety goggles feature a modern design, Scotchgard(TM) Anti-fog lens coating, and are available in several configurations with either non-vented or indirect ventilation. Scotchgard anti-fog coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments. The coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer. The GoggleGear(TM) 2890 Series are suitable for a number of different applications where a comfortable goggle is required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.