3M

Safety Reader Glasses, +2.5, Clear, Antifog


product price: $9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +2.50
  • Lens Coating Anti-Fog; Anti-Static
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1-2003
See all product information

Product Information

  • Brand 3M
  • MFR # 11515-00000-20
  • Zoro # G7590484
  • UPC #
    078371115005
  • Country of Origin China
  • Category Reader Eyewear

Dimensions

Eyewear Size Universal

Details

Item Safety Reading Glasses, Clear, +2.50
Diopter Strength +2.50
Lens Coating Anti-Fog; Anti-Static
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1-2003
Frame Color Clear
UV Protection 0.999
X-Ray Detectable No
Eyewear Venting Non-Vented
Lens Material Polycarbonate
Foam Lined No Foam Lining
Frame Material Plastic
Diopter +2.50
Gender Unisex
Includes Anti-Static Lens Coating Yes
Includes Brow Lining No
Arm Tip Type Contoured
Frame Type Half-Frame
Includes No Lens Coatings No
Includes Anti-Fog Lens Coating Yes
Includes Eye Socket Lining No
Arm Color Clear

Description

Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Clear Temple Color, Contoured Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.