Zoro Homepage

Safety-Walk Tread, Black, 1 in W x 60 ft L

  • Mfr # 7736

  • Zoro # G216059394


product price: $356.99
/pk 12, $29.75/ea
Free Shipping & Returns

Key Features

Width
1 in
Color
Black
Legend
No Legend
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7736
Zoro #
G216059394
UPC #
51131595101
Country of Origin
United States

Dimensions

Width
1 in
Length
60 ft

Details

Item
Safety-Walk Tread
Color
Black
Legend
No Legend

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.