Zoro Homepage

Safety-Walk Tread, Clear, 4 in W x 60 ft L

  • Mfr # 7753

  • Zoro # G416059408


product price: $314.99
/pk 3, $105.00/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Width
4 in
Length
60 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7753
Zoro #
G416059408
UPC #
51131594968
Country of Origin
United States

Dimensions

Width
4 in
Length
60 ft

Details

Legend
No Legend
Item
Safety-Walk Tread
Color
Clear

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.