Sandblast Stencil Hand-Cut Splice Free 510, Green, 6 In X 100 Yd, 45 Mil (Discontinued)
- Mfr # 7010374326
- Zoro # G104222343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010374326
Zoro #
G104222343
UPC #
51111072660
Country of Origin
Unknown
Description
3MTM Sandblast Stencil - Hand-Cut Splice Free 510 is a 43 mil, green rubber backed sandblast stencil with a rubber adhesive and clear polyester release liner. The rubber backing is ideal for hand and die-cutting. Helps protect granite, marble and wood surfaces during sandblasting. Designed for single process technique and straight blasting, this stencil is also used for two-process shape carving._x000D_
Recommended Applications_x000D_
Help protect granite, marble and wood during sandblasting operations_x000D_
Excellent for wood sign sandblasting_x000D_
Used for gaskets, cushioning and other applications where heavy, uniform caliper is desired_x000D_
It is recommended that this stencil not be applied to cold stone because of possible condensation forming on the surface when placed in warm areas and should be applied to a warm, clean and dry surface. To minimize shrinkage, allow rubber backing to relax before applying to the stone. Rub down firmly to adhere stencil to the stone. Use 3MTM Sandblast Filler #2 to help increase adhesion and hold stencil to polish stone surfaces. Can be die-cut by reversing the liner so that the non-treated side of the liner is against the adhesive._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In our 3M Industrial Adhesives and Tapes (more...)
Recommended Applications_x000D_
Help protect granite, marble and wood during sandblasting operations_x000D_
Excellent for wood sign sandblasting_x000D_
Used for gaskets, cushioning and other applications where heavy, uniform caliper is desired_x000D_
It is recommended that this stencil not be applied to cold stone because of possible condensation forming on the surface when placed in warm areas and should be applied to a warm, clean and dry surface. To minimize shrinkage, allow rubber backing to relax before applying to the stone. Rub down firmly to adhere stencil to the stone. Use 3MTM Sandblast Filler #2 to help increase adhesion and hold stencil to polish stone surfaces. Can be die-cut by reversing the liner so that the non-treated side of the liner is against the adhesive._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In our 3M Industrial Adhesives and Tapes (more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.