Sanding Belt, 1 1/2 in W, 60 in L, Coated, Aluminum Oxide, 60 Grit, Medium, 341D, Brown
Mfr # 7100049204
Zoro # G7900387
product price: $4.03
/ea
Sold in multiples of 50 for $201.50
Key Features
Abrasive Type
Coated
Width
1 1/2 in
Length
60 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100049204
Zoro #
G7900387
UPC #
00051144264384
Country of Origin
United States
Dimensions
Width
1 1/2 in
Length
60 in
Overall Length
60 in
Overall Width
1 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
341D
Color
Brown
Backing Weight
X
Backing Material
Cloth
Flexibility Type
Single
Bond Type
Resin
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 341D, Grade Medium, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.