Shop PFERD
See all product information
Coated Belt, Zirc, 1/4"x24", 80 Grit, 1/4" W, 24" L, Coated, Zirconia Alumina, 80 Grit
Mfr # 49700
Zoro # G2648173
product price:Â $1.89
/ea
Sold in multiples of 50 for $94.50
Key Features
Abrasive Type
Coated
Width
1/4"
Length
24"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49700
Zoro #
G2648173
UPC #
097758497008
Country of Origin
Germany
Dimensions
Width
1/4"
Length
24"
Details
Item
Coated Belt,Zirc,1/4"x24",80 Grit
Abrasive Type
Coated
Grit
80
Abrasive Material
Zirconia Alumina
Description
Coated Belt,Zirc,1/4 In.x24 In.,80 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.