Shop 3M
See all product information
Create Account
Sanding Belt, 3 in W, 10 11/16 in L, Coated, Ceramic, 60 Grit, 777F, Orange
- Mfr # 7010359656
- Zoro # G5874671
product price:Â
$
1,347.99
/pk of 200, $6.74/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3 in
Length
10 3/4 in
Grit
60
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010359656
- Zoro #
- G5874671
- UPC #
- 00051144822515
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Abrasive Material
- Ceramic
- Series
- 777F
- Color
- Orange
- Backing Material
- Cloth
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Flexibility Type
- L
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Orange
Dimensions
- Width
- 3 in
- Length
- 10 3/4 in
- Overall Width
- 3 in
- Overall Length
- 10 3/4 in
- Wire Rope Length
- 10 3/4 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 777F, Grade Not Applicable, Overall Length 10 3/4 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type L, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.