Shop 3M
See all product information
Create Account
Sanding Belt, 3 in W, 132 in L, Coated, Aluminum Oxide, A30 Grit, 237AA, Gray
- Mfr # 60090004387
- Zoro # G5961602
product price:Â
$
2,087.99
/pk of 50, $41.76/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3 in
Length
132 in
Grit
A30
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60090004387
- Zoro #
- G5961602
- UPC #
- 051111512074
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- A30
- Abrasive Material
- Aluminum Oxide
- Series
- 237AA
- Color
- Gray
- Backing Material
- Cloth
- Backing Weight
- X
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Flexibility Type
- Full
- Resistance Properties
- Heat
- Wire Color
- Gray
Dimensions
- Width
- 3 in
- Length
- 132 in
- Overall Length
- 132 in
- Overall Width
- 3 in
- Wire Rope Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit A30, Series 237AA, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.