Shop 3M
See all product information
Create Account
Sanding Belt, Ceramic Aluminum Oxide, Orange
- Mfr # 777F
- Zoro # G6124820
product price:Â
$
896.99
/pk of 500, $1.79/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Flex Type
L-flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 777F
- Zoro #
- G6124820
- UPC #
- 00051119863550
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Ceramic Aluminum Oxide
- Color
- Orange
- Backing Weight
- YF Weight
- Backing Material
- Polyester Cloth
- Flex Type
- L-flex
- Splice Type
- Lap Unskived
- Application
- Deburring, Finishing, Weld Grinding, Surface Preparation
- Bond Type
- Resin
- Back Color
- Brown
Description
Clth Blt 777F,1-1/4x6-11/32 In.,50 YF,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.