Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 220 G, AlO, PK250
Mfr # 99401NA-CC
Zoro # G7539262
original price:
$11.29
14% off
new price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 99401NA-CC
- Zoro # G7539262
- UPC # 00051144994014
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 220, Series 99401NA, Overall Length 11 in, Overall Width 9 in, Color Tan, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- ALC Pressure Blaster, Portable, 34" H (40002)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #400 Hook & Loop, 4 Holes Vented (M-180525)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Fine (7100025487)
- 3M 11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9086DC-NA)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- 3M Sandpaper Sheets