Shop All Sander Accessories
3M
SANDPAPR WET&DRY 9X11""
Mfr # 99421NA
Zoro # G1918101
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Grit 320A
- Length 11 in
- Width 9 in
- Application Ideal for sanding metal for repainting or prior to primer coat.
Product Information
- Brand 3M
- MFR # 99421NA
- Zoro # G1918101
- UPC # 51144020041
- Country of Origin United States
- Category Sander Accessories
Dimensions
Length | 11 in |
Width | 9 in |
Details
Description
3M Pro-pak Wet or Dry abrasives are specially designed for wet or dry sanding. Use 3M Imperial Wet or dry Sandpaper for a premiere finish on lacquers primers sealers plastics and paints. For final or between coats sanding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- MAKITA 7'' Disc Sander (GV7000C)
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- MAKITA Multi-Tool Kit (TM3010CX1)
- MALISH Adjustable Floor Buffer Splash Guard (SWINGSG)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- 3M Sanders & Accessories