Shop 3M
See all product information
Create Account
Scotch 1.88 in. W X 38.2 in. L Packaging Tape with Dispenser
Mfr # 3450S-RD
Zoro # G3904106
product price:
$
9.45
/ea
Key Features
Tape Color
Clear
Tape Application
Hand
Features
Smooth and quiet unwind, perfect for the office setting, easy to start roll unwinds smoothly
Includes
Dispenser
Length
38.2 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3450S-RD
- Zoro #
- G3904106
- UPC #
- 51141914619
- Country of Origin
- United States
Dimensions
- Length
- 38.2 yd
- Width
- 1.88 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.6 mil
Details
- Item
- Packaging Tape
- Tape Color
- Clear
- Tape Application
- Hand
- Features
- Smooth and quiet unwind, perfect for the office setting, easy to start roll unwinds smoothly
- Includes
- Dispenser
- Series
- Sure Start 3450
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Synthetic Rubber, Hot Melt
- Material
- Polypropylene, Rubber
- Message
- No Message
Description
When you’re in the middle of packing boxes, the last thing you want to do is search endlessly for the end of the tape. The search is over with Scotch Sure Start Shipping Packaging Tape. This tough, strong tape comes off the roll easily and smoothly with n
- • Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
- • Provides excellent holding power for heavy-duty packaging and shipping
- • Strong seal on all box types, including harder-to-stick-to 100% recycled boxes
- • Strong, durable solvent-free hot melt adhesive seals and protects
- • Release coating makes unwind easy. Resists slivering, splitting and tearing.
- • Includes refillable dispenser with fall-back tabs to ensure tape doesnt fall back on the roll
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.