This item is Discontinued.

3M Scotch Atg Adhesive Transfer Tape 926, Clear, 1/2 In X 36 Yd, 5 Mil 7010372384

Scotch Atg Adhesive Transfer Tape 926, Clear, 1/2 In X 36 Yd, 5 Mil (Discontinued)

  • Mfr # 7010372384
  • Zoro # G404231793
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010372384
Zoro #
G404231793
UPC #
21200627354
Country of Origin
United States

Description

Ideal for applications requiring high bond strength, high shear strength and high temperature performance. Some application ideas are: nameplates on award plaques, bonding foam insulation, difficult to bond folders and boxes and substrates requiring a higher internal strength adhesive.
  • A high performance adhesive transfer film tape that works a wide variety of substrates and materials. It offers excellent solvent resistance and can be used in high temperature applications.
  • The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
  • The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.