
Scotch Box Sealing Tape 355, Clear, 36 Mm X 914 M (Discontinued)
- Mfr # 7010375935
- Zoro # G504220468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010375935
Zoro #
G504220468
UPC #
51115643873
Country of Origin
Unknown
Description
The tape withstands score line breaking and center seam splitting, making it ideal for use in heavy duty box and carton sealing operations._x000D_
High Performance Combined with Superior Strength_x000D_
To ensure Scotch Box Sealing Tape 355 would stand up to demanding packaging applications, our design engineers combined a thick biaxially oriented polyester backing with a hot melt synthetic rubber resin adhesive to create a tape with high adhesion, tensile strength and elongation at break. It complies with environmental considerations of ASTM D1974-92 and meets CID A-A-1684B and ASTM D5486 Type III. The tape is water-resistant per ASTM D5570._x000D_
Scotch Box Sealing Tape 355 Highlights:_x000D_
Conformable backing that resists score line breaking and center seam splitting_x000D_
Best combination of performance traits in Scotch polyester line of tapes_x000D_
Ideal strength for heavy-weight packages and overseas/export packing and shipping_x000D_
Quick, easy application by hand dispenser
High Performance Combined with Superior Strength_x000D_
To ensure Scotch Box Sealing Tape 355 would stand up to demanding packaging applications, our design engineers combined a thick biaxially oriented polyester backing with a hot melt synthetic rubber resin adhesive to create a tape with high adhesion, tensile strength and elongation at break. It complies with environmental considerations of ASTM D1974-92 and meets CID A-A-1684B and ASTM D5486 Type III. The tape is water-resistant per ASTM D5570._x000D_
Scotch Box Sealing Tape 355 Highlights:_x000D_
Conformable backing that resists score line breaking and center seam splitting_x000D_
Best combination of performance traits in Scotch polyester line of tapes_x000D_
Ideal strength for heavy-weight packages and overseas/export packing and shipping_x000D_
Quick, easy application by hand dispenser
- Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
- Adhesive sticks quickly to a variety of materials, including those with high recycled content
- Securely closes double and triple wal(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.