This item is Discontinued.

3M Scotch Box Sealing Tape 355, Tan, 36 Mm X 50 M 7010334246

Scotch Box Sealing Tape 355, Tan, 36 Mm X 50 M (Discontinued)

  • Mfr # 7010334246
  • Zoro # G904220099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010334246
Zoro #
G904220099
UPC #
51131066502
Country of Origin
Unknown

Description

The tape withstands score line breaking and center seam splitting, making it ideal for use in heavy duty box and carton sealing operations._x000D_
High Performance Combined with Superior Strength_x000D_
To ensure Scotch Box Sealing Tape 355 would stand up to demanding packaging applications, our design engineers combined a thick biaxially oriented polyester backing with a hot melt synthetic rubber resin adhesive to create a tape with high adhesion, tensile strength and elongation at break. It complies with environmental considerations of ASTM D1974-92 and meets CID A-A-1684B and ASTM D5486 Type III. The tape is water-resistant per ASTM D5570._x000D_
Scotch Box Sealing Tape 355 Highlights:_x000D_
Conformable backing that resists score line breaking and center seam splitting_x000D_
Best combination of performance traits in Scotch polyester line of tapes_x000D_
Ideal strength for heavy-weight packages and overseas/export packing and shipping_x000D_
Quick, easy application by hand dispenser

  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
  • Securely closes double and triple wal(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.