This item is Discontinued.

3M Scotch Box Sealing Tape 371 Red, 48 Mm X 914 M 70006107299

Scotch Box Sealing Tape 371 Red, 48 Mm X 914 M (Discontinued)

  • Mfr # 70006107299
  • Zoro # G604220467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70006107299
Zoro #
G604220467
UPC #
21200828829
Country of Origin
Unknown

Description

Industrial Performance Packaging Tape _x000D_
Scotch® Box Sealing Tape 371 is a 1.8 mil (46 micron) industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-MaticTM Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance._x000D_
Recommended Applications:_x000D_
General industrial packaging applications_x000D_
Recycled liner paper and fiberboard_x000D_
Boxes weighing up to 70 lbs._x000D_
Secure Containment for General Industrial Applications_x000D_
Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact._x000D_
Durable and Dependable_x000D_
This industrial grade sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers ((more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.