This item is Discontinued.

3M Scotch Box Sealing Tape 375, Clear, 96 Mm X 914 M 7010410451

Scotch Box Sealing Tape 375, Clear, 96 Mm X 914 M (Discontinued)

  • Mfr # 7010410451
  • Zoro # G104220400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010410451
Zoro #
G104220400
UPC #
51128992760
Country of Origin
Unknown

Description

Superior Performance Packaging Tape _x000D_
Scotch® Box Sealing Tape 375 is a 3.1 mil (79 micron) superior performance polypropylene film packaging tape with a synthetic rubber adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed for flexibility and conformability under stress and is ideal for ecommerce and single parcel shipments. It is easy to unwind and dispense with manual dispensers or the 3M-MaticTM Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. _x000D_
Recommended Applications: _x000D_
Heavy-duty packaging applications _x000D_
Recycled liner paper and fiberboard _x000D_
Boxes weighing up to 100 lbs. _x000D_
Secure Containment for Heavy Duty Applications _x000D_
Scotch® Box Sealing Tape 375 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact. _x000D_
Durable and Dependable _x000D_
Superior duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packa(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.