This item is Discontinued.

3M Scotch-Brite Coating Removal Disc 914Cs, Ip-Ip, 4 In 7010364766

Scotch-Brite Coating Removal Disc 914Cs, Ip-Ip, 4 In (Discontinued)

  • Mfr # 7010364766
  • Zoro # G804366781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010364766
Zoro #
G804366781
UPC #
48011184289
Country of Origin
United States

Description

Our Scotch-Brite Coating Removal Disc Pack 914CS contains a disc designed to remove rust and paint off of most substrates. With this pack, operators get an introductory set that includes a disc and a hook-and-loop backing pad.
  • Great for cleaning off rust, paint and other coatings
  • 4 inch diameter discs are well suited for finishing on small to mid-size parts
  • Open web is load resistant, helping extend service life
  • Web responds to surface irregularities without altering geometry of the part
  • Includes 914 disc pad holder which features a hook and loop attachment method

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.