This item is Discontinued.

3M Scotch-Brite Coating Removal Disc, Cr-Dh, Sic Extra Coarse, 7 In X Nh, 2 Per Inner 7000120846

Scotch-Brite Coating Removal Disc, Cr-Dh, Sic Extra Coarse, 7 In X Nh, 2 Per Inner (Discontinued)

  • Mfr # 7000120846
  • Zoro # G204366657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120846
Zoro #
G204366657
UPC #
48011183589
Country of Origin
United States

Dimensions

Disc Diameter
7 in

Details

Grade
Coarse
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Item
Coating Removal Disc
Backing Material
Cloth
Application
Low Pressure Applications, Paint Prep

Description

Scotch-Brite Coating Removal Disc features extra coarse silicon carbide abrasive to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
  • Non-woven material aggressively removes coating without damaging the base material
  • Open web material runs cool and resists loading for prolonged operation
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.