This item is Discontinued.

3M Scotch-Brite Finishing Flap Brush, 6 In X 2 In X 2 In 5A Med 7010366071

Scotch-Brite Finishing Flap Brush, 6 In X 2 In X 2 In 5A Med (Discontinued)

  • Mfr # 7010366071
  • Zoro # G304361477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010366071
Zoro #
G304361477
UPC #
48011011639
Country of Origin
United States

Description

Scotch-Brite Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.