Scotch-Brite Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton

  • Mfr # 22310CT

  • Zoro # G104942432


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22310CT
Zoro #
G104942432
UPC #
-
Country of Origin
Canada

Description

use in the kitchen to replace scrapers, steel wool and metal sponges. tough fibers and abrasives clean grills and ovens and remove baked-on food from pots and pans. scours cookware, scrubs floors, and cleans kitchens and cooking equipment. made with durable synthetic fibers, abrasives and resin. resists degradation from exposure to hot water and detergents. can be used wet or dry. fast and effective scouring power. Tough synthetic fibers, abrasives and resins clean grills and ovens. Removes baked-on foods from pots and pans, replacing scrapers, steel wool and metal sponges. Also scrubs floors and cleans kitchens and cooking equipment. Can be used wet or dry. Scouring pads/sticks type: pad; size (w x l): 3.8" x 6"; color(s): green; for use with: scotch-brite mco 223.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.