
Scotch-Brite Precision Heavy Duty Surface Conditioning Disc, Extra Coarse 80+, 4-1/2 in x NH, 50PK
Mfr # HD-DH
Zoro # G221719399
product price: $279.99
/pk 50, $5.60/ea
Free Shipping & Returns
Key Features
Grade
Extra Coarse
Overall Diameter
4.5 in
Abrasive Material
Non-Woven
Application
Finishing, Deburring
For Use With
Right-Angle Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-DH
Zoro #
G221719399
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4.5 in
Details
Item
Abrasive Disc
Grade
Extra Coarse
Abrasive Material
Non-Woven
Application
Finishing, Deburring
For Use With
Right-Angle Grinders
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.