Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Scotch-Brite™ Roloc™ Surface Conditioning Disc, Tr, 3 In X Nh A Crs 7000000756

Scotch-Brite™ Roloc™ Surface Conditioning Disc, Tr, 3 In X Nh A Crs (Discontinued)

  • Mfr # 7000000756
  • Zoro # G804368129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000756
Zoro #
G804368129
UPC #
48011055329
Country of Origin
United States

Dimensions

Disc Dia.
3 in

Details

Item
Soft Surface Conditioning Disc
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Max RPM
18000 RPM
Series
SC SE
Disc Attachment Type
TR
Application
Medium to Heavy Duty Stock Removal on Carbon Steel applications such as Edge Chamfering, Beveling, Weld Grinding and Removing Mill Scale, Pits and Imperfections, Machining Grooves
Color
Brown

Description

Scotch-BriteTM RolocTM Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3MTM RolocTM quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the RolocTM backing supports the disc for aggressive cutting.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3MTM RolocTM attachment system offers quick and easy disc change-out for multi-step finishing processes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.