
Scotch-Brite™ Roloc™ Surface Conditioning Disc, Tr, 3 In X Nh A Vfn (Discontinued)
- Mfr # 7000000754
- Zoro # G604367995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000754
Zoro #
G604367995
UPC #
48011055305
Country of Origin
United States
Dimensions
Disc Dia.
3 in
Details
Item
Soft Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC SE
Abrasive Type
Non-Woven
Color
Blue
Application
Blending, Deburring, Finishing, Paint Prep
Max RPM
18000 RPM
Disc Attachment Type
TR
Description
Scotch-BriteTM RolocTM Surface Conditioning Discs combine durable, non-woven disc with the efficiency of the 3MTM RolocTM quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the RolocTM backing supports the disc for aggressive cutting.
- Tough non-woven disc aggressively deburrs and finishes
- Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3MTM RolocTM attachment system offers quick and easy disc change-out for multi-step finishing processes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.