
Scotch Fine Line Tape 218, Green, 1-1/4 In X 60 Yd, 5.0 Mil (Discontinued)
- Mfr # 7010334619
- Zoro # G504219813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010334619
Zoro #
G504219813
UPC #
51115171741
Country of Origin
Unknown
Description
Perfect Your Straight Lines and Sweeping Curves_x000D_
Scotch Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around corners. Scotch Fine Line Tape 218 features good moisture and solvent resistance. It resists heat in bake cycles that reach 250oF/121oC for up to 30 minutes._x000D_
Recommended Applications_x000D_
Fine line paint masking_x000D_
Specialty vehicle, marine and aerospace paint jobs _x000D_
Accomplish Sharp Color Separation with 3M Fine Line Tapes_x000D_
As a recognized pioneer and leading designer in industrial tapes, adhesives and more, 3M has developed a collection of fine line tapes suitable for even the most critical of paint masking applications. These tapes feature industry-leading technology in their capability to separate colors while preventing soak-in, edge-lifting and more.
Scotch Fine Line Tape 218 features a natural rubber pressure adhesive capable of delivering the high instant adhesion necessary for critical, large-scale paint applications. This tape has proven itself to be ideal for painting long, straight lines as well as smooth, sweeping curves. The polypropylene backing is stiffer than vinyl fine line tapes, while conforming easily around corners. Scotch Fine Line Tape 218 features good moisture and solvent resistance. It resists heat in bake cycles that reach 250oF/121oC for up to 30 minutes._x000D_
Recommended Applications_x000D_
Fine line paint masking_x000D_
Specialty vehicle, marine and aerospace paint jobs _x000D_
Accomplish Sharp Color Separation with 3M Fine Line Tapes_x000D_
As a recognized pioneer and leading designer in industrial tapes, adhesives and more, 3M has developed a collection of fine line tapes suitable for even the most critical of paint masking applications. These tapes feature industry-leading technology in their capability to separate colors while preventing soak-in, edge-lifting and more.
- Thin tape provides excellent color line separation
- Proven excellent for painting long straight lines and smooth curves
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.