
Scotch Fingerprint Lifting Tape 8004, Clear, 1-1/2 In X 10 Yd (Discontinued)
- Mfr # 7010374471
- Zoro # G404262070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010374471
Zoro #
G404262070
UPC #
48011579481
Country of Origin
Unknown
Description
Transparent Film Tape for Preserving Physical Evidence _x000D_
Scotch® Fingerprint Lifting Tape 8004 is a 2 mil (0.051 mm) thick transparent film tape with an acrylic adhesive which adheres instantly to a wide variety of surfaces and retains its clarity. The polypropylene backing material offers excellent clarity with moisture, chemical and UV resistance. It boasts transparent, conformable and flexible. It is used for lifting and preserving physical evidence. _x000D_
Recommended Applications _x000D_
Preserving physical information and evidence _x000D_
Immediate, Light-Duty Solution _x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
Scotch® Fingerprint Lifting Tape 8004 is a 2 mil (0.051 mm) thick transparent film tape with an acrylic adhesive which adheres instantly to a wide variety of surfaces and retains its clarity. The polypropylene backing material offers excellent clarity with moisture, chemical and UV resistance. It boasts transparent, conformable and flexible. It is used for lifting and preserving physical evidence. _x000D_
Recommended Applications _x000D_
Preserving physical information and evidence _x000D_
Immediate, Light-Duty Solution _x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
- Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
- Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant (more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.