This item is Discontinued.

3M Scotch Fingerprint Lifting Tape 8004, Clear, 3 In X 10 Yd, Conveniently Packaged 7010374619

Scotch Fingerprint Lifting Tape 8004, Clear, 3 In X 10 Yd, Conveniently Packaged (Discontinued)

  • Mfr # 7010374619
  • Zoro # G404266207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374619
Zoro #
G404266207
UPC #
48011584256
Country of Origin
Unknown

Description

Transparent Film Tape for Preserving Physical Evidence_x000D_
Scotch® Fingerprint Lifting Tape 8004 is a 2 mil (0.051 mm) thick transparent film tape with an acrylic adhesive which adheres instantly to a wide variety of surfaces and retains its clarity. The polypropylene backing material offers excellent clarity with moisture, chemical and UV resistance. It boasts transparent, conformable and flexible. It is used for lifting and preserving physical evidence._x000D_
Recommended Applications_x000D_
Preserving physical information and evidence_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
  • Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant
  • <(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.