This item is Discontinued.

3M Scotch High Performance Masking Tape 213, Tan, 6 In X 60 Yd, 6.5 Mil 7010373494

Scotch High Performance Masking Tape 213, Tan, 6 In X 60 Yd, 6.5 Mil (Discontinued)

  • Mfr # 7010373494
  • Zoro # G404220018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010373494
Zoro #
G404220018
UPC #
51115176180
Country of Origin
Unknown

Description

High-Temperature Performance_x000D_
Scotch® High Performance Masking Tape 213 is designed to deliver reliability when exposed to high temperatures, removing cleanly from even the most challenging of surfaces. The specially treated crepe paper backing is sliver resistant and conformable._x000D_
Because this tape can withstand high temperatures (up to 30 minutes at 350°F/177°C) it is ideal for use in masking and holding paint bake applications. It bonds and removes cleanly from even the most challenging surfaces, including anodized aluminum._x000D_
Recommended Applications_x000D_
Painting with high-heat bake cycles_x000D_
General use on challenging and sensitive surfaces_x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

  • Highly cured, synthetic rubber adhesive for excellent high-temperature holding and (more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.