
Scotch High Performance Masking Tape 3434, 07895, 18 mm x 50 m8, 48PK
Mfr # 7100037748
Zoro # G212306102
product price: $231.99
/pk 48, $4.83/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Length
50.0 m
Tape Elongation
10.50%
Material
Paper
Tape Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100037748
Zoro #
G212306102
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tape Length
50.0 m
Tape Width
18.0 mm
Details
Tape Adhesive
Rubber
Tape Elongation
10.50%
Material
Paper
Tape Color
Blue
Description
Scotch High Performance Masking Tape 3434 can be used for a wide variety of automotive refinishing applications, including those in hot and humid environments. Our high-performance blue crepe paper masking tape has good solvent- and water-resistant properties and can be used in environments up to 110°C 230°F. It conforms well, has excellent holding power and tear resistance. Our high-performance blue crepe paper masking tape is solvent and water resistant and can be used in environments up to 110°C 230°F|Engineered as one of the highest-adhesion 3M masking tapes. it delivers excellent performance in humid environments |Scotch High Performance Masking Tape 3434 has excellent holding power, even on plastic and rubber surfaces|It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.