This item is Discontinued.

3M Scotch High Performance Masking Tape 3434, 07897, 24 mm x 50 m6, 36PK 7100037749

Scotch High Performance Masking Tape 3434, 07897, 24 mm x 50 m6, 36PK (Discontinued)

  • Mfr # 7100037749
  • Zoro # G012305879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100037749
Zoro #
G012305879
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Width
0.95 in
Tape Length
50.0 meters

Details

Material
Paper
Tape Elongation
0.105
Tape Adhesive
Rubber
Tape Color
Blue
Core Material
Paper
Min. Tape Performance Temp.
65Fahrenheit
Tape Backing Material
Paper
Max. Tape Performance Temp.
230Fahrenheit

Description

Scotch High Performance Masking Tape 3434 can be used for a wide variety of automotive refinishing applications, including those in hot and humid environments. Our high-performance blue crepe paper masking tape has good solvent- and water-resistant properties and can be used in environments up to 110°C 230°F. It conforms well, has excellent holding power and tear resistance. Our high-performance blue crepe paper masking tape is solvent and water resistant and can be used in environments up to 110°C 230°F|Engineered as one of the highest-adhesion 3M masking tapes. it delivers excellent performance in humid environments |Scotch High Performance Masking Tape 3333 has excellent holding power, even on plastic and rubber surfaces|It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.