
Scotch High Performance Masking Tape 3434, 07899, 48 mm x 50 m, 20PK
Mfr # 7100037744
Zoro # G312305883
product price: $250.99
/pk 20, $12.55/ea
Free Shipping & Returns
Key Features
Tape Length
50.0 meters
Tape Elongation
10.50%
Tape Color
Blue
Tape Adhesive
Rubber
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100037744
Zoro #
G312305883
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tape Length
50.0 meters
Tape Width
48.0 mm
Details
Tape Elongation
10.50%
Tape Color
Blue
Tape Adhesive
Rubber
Material
Paper
Description
Scotch High Performance Masking Tape 3434 can be used for a wide variety of automotive refinishing applications, including those in hot and humid environments. Our high-performance blue crepe paper masking tape has good solvent- and water-resistant properties and can be used in environments up to 110°C 230°F. It conforms well, has excellent holding power and tear resistance. Our high-performance blue crepe paper masking tape is solvent and water resistant and can be used in environments up to 110°C 230°F|Engineered as one of the highest-adhesion 3M masking tapes. it delivers excellent performance in humid environments |Scotch High Performance Masking Tape 3434 has excellent holding power, even on plastic and rubber surfaces|It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.