This item is Discontinued.

No Product Image Available

Scotch High Tack Box Sealing Tape 3743, Clear, 96 Mm X 50 M (Discontinued)

  • Mfr # 7010374414
  • Zoro # G804220236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010374414
Zoro #
G804220236
UPC #
48011630564
Country of Origin
Unknown

Description

Dependable, Reliable Closures_x000D_
Scotch High Tack Box Sealing Tape 3743 bonds instantly in applications involving hard-to-stick-to surfaces such as recycled or coated corrugated. Our 2.6 mil polypropylene tape is constructed with a synthetic rubber, hot melt adhesive system that offers excellent adhesion. This high-tack adhesive system ensures reliable and secure closures. The tough, polypropylene film backing resists abrasion, moisture, chemicals and scuffing, making this tape an exceptional solution for a variety of applications._x000D_
Recommended Applications_x000D_
Scotch High Tack Box Sealing Tape 3743 is popularly used for overseas and export shipping and is an effective solution in many markets such as the food and beverage, medical, pharmaceutical, paper, print and electronics industries. _x000D_
Our high-tack packaging tape can be used in many applications, such as:_x000D_
Box sealing_x000D_
Splicing_x000D_
Heavy-Duty Seal_x000D_
Designed with a heavy-duty, polypropylene film backing, Scotch High Tack Box Sealing Tape 3743 retains its strength, for a safe, secure and dry seal throughout the supply chain. Polypropylene is tough yet flexible and helps maintain a strong seal over box seams, edges and corners with a tensile strength of 30 lb/inch in machine direction and 60 lb/inch in cross direction. Th(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.