
Scotch High Temperature Fine Line Tape 4737S, Blue, 1/4 In X 36 Yd, 5.4 Mil (Discontinued)
- Mfr # 7010373602
- Zoro # G704219798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373602
Zoro #
G704219798
UPC #
21200722134
Country of Origin
Unknown
Description
Offers Outstanding Conformability and Line Sharpness_x000D_
To create the sharpest possible paint lines, our Scotch® High Temperature Fine Line Tape 4737 offers a solid blue conformable vinyl backing designed for uniform stretching and rubber adhesive to keep paint seepage to a minimum. Conformable to stretch and adhere around sharp curves, this vinyl tape can be used successfully with most solvent or water-based paint systems and will provide outstanding color separation due to the thinness of the tape._x000D_
Application Ideas_x000D_
Ideal for the transportation OEM industry for paint masking of metal and plastic surfaces_x000D_
Holds Up Under Heat Strain and Removes Cleanly_x000D_
Scotch® High Temperature Fine Line Tape 4737 features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300oF (149oC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. Designed for indoor use only. Should not be subjected to outdoor exposure._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that (more...)
To create the sharpest possible paint lines, our Scotch® High Temperature Fine Line Tape 4737 offers a solid blue conformable vinyl backing designed for uniform stretching and rubber adhesive to keep paint seepage to a minimum. Conformable to stretch and adhere around sharp curves, this vinyl tape can be used successfully with most solvent or water-based paint systems and will provide outstanding color separation due to the thinness of the tape._x000D_
Application Ideas_x000D_
Ideal for the transportation OEM industry for paint masking of metal and plastic surfaces_x000D_
Holds Up Under Heat Strain and Removes Cleanly_x000D_
Scotch® High Temperature Fine Line Tape 4737 features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300oF (149oC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. Designed for indoor use only. Should not be subjected to outdoor exposure._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that (more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.