Shop 3M
See all product information
Create Account
SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES, 1 IN X 1 IN (2.54 CM X 2
- Mfr # 111S-SQ-16
- Zoro # G021707084
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Adhesive Type
Acrylic
Features
Adhesive, Smooth, Easy to Apply, Double-sided, Strong
Tape Length
1 in
Tape Width
1 in
Backing Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111S-SQ-16
- Zoro #
- G021707084
- UPC #
- 844117001389
- Country of Origin
- China
Dimensions
- Tape Length
- 1 in
- Tape Width
- 1 in
Details
- Item
- Mounting Tape
- Adhesive Type
- Acrylic
- Features
- Adhesive, Smooth, Easy to Apply, Double-sided, Strong
- Backing Material
- Foam
- Maximum Operating Temperature
- 100°F (37.8°C)
- Color
- White
- Minimum Operating Temperature
- 50°F (10°C)
Description
.54 CM), 16 PCS PER PACK, 6 PACKS PER ORDER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.